Hole Seal, Hazardous Location, Size: 1", Stainless Steel

Item #: 0276953

Cat #: EXAS100SS6

UPC: 783510287849

$ 80.06 EA
Company wide:
0 in stock

Overview

Hole Seal, Hazardous Location, Size: 1 Inch, Stainless Steel

Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless steel formed outer plate and a silicone rubber gasket to ensure a dust-, oil- and water-tight seal.

Also known as: 783510287849, EXAS100SS6, HOFEXAS100SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 0.100 lb
Finish: Brushed
Weight: 0.100 lb
Material: Stainless Steel 316L