Breather Drain, Hazardous Location, Size: M20, Stainless Steel
Item #: 0276946
Cat #: EXEBDM20SS6
UPC: 783510271657
$ 112.54 EA
Company wide:
0
in stock
Documents & Guides
Breather Drain, Hazardous Location, Size: M20, Material: Stainless Steel
Overview
Breather Drain, Hazardous Location, Size: M20, Material: Stainless Steel
Hazardous Location Breather Drains prevent moisture build-up within hazardous approved enclosures while maintaining enclosure UL Type rating. Drains are to be used when an enclosure is subject to fluctuations in temperature which can lead to the formation of condensation and a subsequent moisture build-up. These drains allow air within an enclosure to breathe with the surrounding atmosphere, preventing condensation and any potential damage to electrical equipment.
Also known as: 783510271657, EXEBDM20SS6, HOFEXEBDM20SS6
Specifications
| Size: | M20 |
| Height: | 7.870 in |
| Finish: | Brushed |
| Width: | 1.570 in |
| Depth: | 0.980 in |
| Material: | Stainless Steel 316L |
| Size: | M20 |
| Finish: | Brushed |
| Depth: | 0.980 in |
| Height: | 7.870 in |
| Width: | 1.570 in |
| Material: | Stainless Steel 316L |