Ex SS Window Kit 23.00 x 15.00

Item #: 0276943

Cat #: EXWK2315SS6

UPC: 783510270285

$ 2033.43 EA
Company wide:
0 in stock

Overview

HOF EXWK2315SS6 EX SS WINDOW

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Also known as: 783510270285, EXWK2315SS6, HOFEXWK2315SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 16 lbs
Finish: Brushed
Weight: 16 lbs
Material: Stainless Steel 316L