Window kit, 178x381

Item #: 0276938

Cat #: EXWK715SS6

UPC: 783510270254

$ 1290.82 EA
Company wide:
0 in stock
Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Overview

Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits are made with a robust heavy-gauge Type 316 stainless steel frame and a silicone gasket to ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Also known as: 783510270254, EXWK715SS6, HOFEXWK715SS6

Specifications

Weight: 7 lb
Finish: Brushed
Material: Stainless Steel 316L
Weight: 7 lb
Material: Stainless Steel 316L
Finish: Brushed