Hazardous Location Window Kit

Item #: 0276937

Cat #: EXWK720SS6

UPC: 783510270278

$ 1444.17 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Window Kit, Material: Stainless Steel, Dimensions: 9.5" x 22.5" x 1.43"

Overview

Hazardous Location Window Kit, Material: Stainless Steel, Dimensions: 9.5" x 22.5" x 1.43"

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits are made with a robust heavy-gauge Type 316 stainless steel frame and a silicone gasket to ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Also known as: 783510270278, EXWK720SS6, HOFEXWK720SS6

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Material: Stainless Steel
IP/NEMA Rating: NEMA 4