Window kit, 178x610

Item #: 0276936

Cat #: EXWK724SS6

UPC: 783510270315

$ 1541.98 EA
Company wide:
0 in stock
Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Overview

Window kits are ideal for visibility of internal enclosure components. Secure sealing with silicone gasket to protect against water and dust ingress in extreme temperature applications.

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits ensure a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Also known as: 783510270315, EXWK724SS6, HOFEXWK724SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Weight: 10.100 lb
Finish: Brushed
Weight: 10.100 lb
Material: Stainless Steel 316L