
$ 13.53 EA
Company wide:
0
in stock
Documents & Guides
HOF HIBNX1C ATEX CBL GLAND UN
Overview
HOF HIBNX1C ATEX CBL GLAND UN
Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.
Also known as: 783510307028, HIBNX1C, HOFHIBNX1C
Specifications
| IP/NEMA Rating: | IP66, IP68 |
| Color: | Dark Gray |
| Material: | Polyamide 6 |
| Finish: | Smooth Matte |
| Weight: | 0.100 lb |
| IP/NEMA Rating: | IP66, IP68 |
| Material: | Polyamide 6 |
| Weight: | 0.100 lb |
| Color: | Dark Gray |
| Finish: | Smooth Matte |