LED light, 1220 mm.

Item #: 0276886

Cat #: LEDHL24V48

UPC: 783510271633

$ 2068.45 EA
Company wide:
0 in stock

Overview

LED light, 1220 mm.

Hazardous Location LED Strip Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. With a robust design, these lights have a life span of 100,000 hours and superior lighting performance with easy field angle adjustment brackets. These versatile, light-weight LED lights provide mounting flexibility and are easy to install in an enclosure.

Also known as: 783510271633, LEDHL24V48, HOFLEDHL24V48

Specifications

Weight: 6 lb
Amps: 1.500
Material: Aluminum
Finish: Brushed
Weight: 6 lb
Material: Aluminum
Amps: 1.500
Finish: Brushed