Hazardous Location Door Switch

Item #: 0276883

Cat #: LEDHLSWITCH

UPC: 783510271947

$ 738.99 EA
Company wide:
0 in stock
Hazardous Location Door Switch, 30 Volt DC, 5 Amp, Includes Hardware Kit and 5 Foot Connector Cable, For Use With Hoffman Hazardous Location LED Lights in Class 1, Division 2 Areas

Overview

Hazardous Location Door Switch, 30 Volt DC, 5 Amp, Includes Hardware Kit and 5 Foot Connector Cable, For Use With Hoffman Hazardous Location LED Lights in Class 1, Division 2 Areas

The nVent HOFFMAN HOFLEDHLSWITCH Hazardous Location Door Switch is designed to be used with nVent HOFFMAN Hazardous Location LED Lights in Class 1, Division 2 hazardous areas. The included hardware kit allows the door switch to easily be mounted and maintain the enclosure rating up to UL Type 4X. This versatile switch activates the LED light when the enclosure door is opened and can be mounted on any flange of the enclosure. The included five-foot connect cable allows ease of wiring to the enclosure back panel.

Also known as: 783510271947, LEDHLSWITCH, HOFLEDHLSWITCH

Specifications

Length: 5 ft
Amps: 5
Material: Plastic
Volts DC: 30
Height: 0.390 in
Width: 0.710 in
Length: 5 ft
Material: Plastic
Height: 0.390 in
Amps: 5
Volts DC: 30
Width: 0.710 in