Metering Enclosure, N1, 23x15

Item #: 0276880

Cat #: A65N38HQ

UPC: 783510139285

$ 173.88 EA
Company wide:
0 in stock
Documents & Guides
Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 22.59" x 15"

Overview

Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 22.59" x 15"
Also known as: 783510139285, A65N38HQ, HOFA65N38HQ

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel