Metering Enclosure, N1, 36x36x12

Item #: 0276873

Cat #: AMC363612HQ

UPC: 783510139131

$ 1149.54 EA
Company wide:
0 in stock
Documents & Guides
Metering Enclosure, NEMA Type 1, 2-Door, Material: Steel, Dimensions: 36" x 36" x 12"

Overview

Metering Enclosure, NEMA Type 1, 2-Door, Material: Steel, Dimensions: 36" x 36" x 12"

This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Québec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.

Also known as: 783510139131, AMC363612HQ, HOFAMC363612HQ

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1