6 AWG THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 0276868

Cat #: 6THHNCSTRBROX2500

UPC: 048243231768

$ 1.39 FT
Company wide:
16,985 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231768, 6THHNCSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded