
2-Gang Cover, (1) GFCI, 4000 Series Raceway, Gray
Item #: 0276782
Cat #: G4047RX
UPC: 786776050776
$ 15.82 EA
Company wide:
13
in stock
Documents & Guides
Steel, 2-Gang, Rectangle Opening Cover, 4000 Series. Size: 5-1/8" Length. Gray.
Overview
Steel, 2-Gang, Rectangle Opening Cover, 4000 Series. Size: 5-1/8" Length. Gray.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776050776, G4047RX, WMDG4047RX
Specifications
| Length: | 5 1/8 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 5 1/8 in |
| Material: | Steel |
| Color: | Gray |