Item #: 0276777
Cat #: 10THHNCSOLGREYEL25
UPC: 048243962242
$ 0.41 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
10 THHN SOL TRC GRN/YEL 2500 TRACER WIRE

Overview

10 THHN SOL TRC GRN/YEL 2500 TRACER WIRE
Also known as: 048243962242, 10THHNCSOLGREYEL25

Specifications

Color: Green/Yellow
Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green/Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)