20A One-Time Fuse, Non-Current Limiting, Class H/K5, 600V

Item #: 0276725

Cat #: NOS-20

UPC: 051712310208

$ 41.54 EA
Company wide:
33 in stock
Documents & Guides
Fuse, 20 Amp Class H/K5 One-Time General Purpose, Non-Current Limiting, 600 Volt AC

Overview

Fuse, 20 Amp Class H/K5 One-Time General Purpose, Non-Current Limiting, 600 Volt AC
Also known as: 051712310208, NOS-20, BUSNOS20

Specifications

Speed: Non-Time Delay
Amps: 20
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Class: H/K5
Speed: Non-Time Delay
Volts AC: 600
Interrupt Rating AC: 50 kA
Amps: 20
Mounting: Cartridge
Class: H/K5