Mounting Body EDS Type, 3/4", 1-Gang, Feed Thru, Malleable Iron

Item #: 0276682

Cat #: EDSC271

UPC: 781381698146

$ 107.34 EA
Company wide:
16 in stock
Documents & Guides
Mounting Body, EDS Type, (2) 3/4 Inch Hubs, 1-Gang, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, Malleable Iron

Overview

Mounting Body, EDS Type, (2) 3/4 Inch Hubs, 1-Gang, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, Malleable Iron

EDS Boxes are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads.

Also known as: 781381698146, EDSC271, APPEDSC271

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 3/4 in