
Fuse, 9A, 600VAC/300VDC, KLKR Fast-Acting
Item #: 0276569
Cat #: KLKR009
UPC: 079458260649
$ 53.84 EA
Company wide:
9
in stock
Documents & Guides
9 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
9 Amp Fuse, High Speed, North American Style, Brand or Series: KLKR, Type: Cartridge, Rejection Cap, Voltage Rating: 600 VAC/300 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Also known as: 079458260649, KLKR009, LFUKLKR009
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Type: | General Purpose |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Amps: | 9 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Speed: | Fast Acting |
| Type: | General Purpose |
| Volts AC: | 600 |
| Amps: | 9 |
| Standards: | California Proposition 65 |