6 XHHW-2 Stranded Copper Black 2500'

Item #: 0276522

Cat #: 6XHHWCSTRBLAX2500

UPC: 980100241049

$ 1.52 FT
Company wide:
17,031 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 980100241049, 6XHHWCSTRBLAX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Color: Black
Gauge: 6 AWG
Stranding: Stranded