This product has been discontinued.
M33 4K BTU 230V PNTD RAL5012 MODEL 29687
Item #: 0276520
Cat #: M330426G090
UPC: 783510296872
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
M33 4K BTU 230V PNTD RAL5012 MODEL 29687
Overview
M33 4K BTU 230V PNTD RAL5012 MODEL 29687
Also known as: 783510296872, M330426G090, HOFM330426G090
Specifications
| Color: | Silver |
| Material: | Steel |
| Color: | Silver |
| Material: | Steel |