HOFF-E M330426G027 AIR COND, M33-04

Item #: 0276513

Cat #: M330426G027

UPC: 783510224486

Company wide:
0 in stock
Documents & Guides
HOF M330426G027 - DISC PER MFR

Overview

HOF M330426G027 - DISC PER MFR
Also known as: 783510224486, M330426G027, HOFM330426G027

Specifications

Depth: 21 in
Color: Gray
Height: 38 in
Width: 21 in
Depth: 21 in
Height: 38 in
Color: Gray
Width: 21 in