50W Universal Lampholder, Matte Black

Item #: 0276504
Cat #: L703MBX
UPC: 662400301394
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Universal Lampholder, 2.4", Matte Black, R, PAR16, PAR20, PAR30L, PAR38

Overview

Universal Lampholder, 2.4", Matte Black, R, PAR16, PAR20, PAR30L, PAR38
Also known as: 662400301394, L703MBX, HALL703MBX

Specifications

Color: Matte Black
Wattage: 50
Length: 6.700 in
Color: Matte Black
Length: 6.700 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)