
4" Round Ceiling/Fixture Box, Depth: 1-5/8", Surface Mount, Non-Metallic
Item #: 0276485
Cat #: 9369-FB
UPC: 085339765004
$ 11.50 EA
Company wide:
0
in stock
4" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Surface Mount, Non-Metallic, Depth: 1-5/8", Cubic Inches: 16.0, Fixture Weight: 50lbs, Fan Rating, 35lbs. Includeds: Mounting Hardware.
Overview
4" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Surface Mount, Non-Metallic, Depth: 1-5/8", Cubic Inches: 16.0, Fixture Weight: 50lbs, Fan Rating, 35lbs. Includeds: Mounting Hardware.
Also known as: 085339765004, 9369-FB, ALL9369FB
Specifications
| Mounting: | Surface |
| Depth: | 1 3/4 in |
| Cubic Inches: | 16 in³ |
| Mounting: | Surface |
| Cubic Inches: | 16 in³ |
| Depth: | 1 3/4 in |