Fuse, 1-1/4 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 0276470

Cat #: LPJ-1-1/4SP

UPC: 051712522755

$ 55.02 EA
Company wide:
1 in stock
Documents & Guides
1 1/4 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1 1/4 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522755, LPJ-1-1/4SP, BUSLPJ114SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 1.250
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Amps: 1.250