20A Industrial Grade Duplex Receptacle, 5-20R, Blue

Item #: 0276445

Cat #: 5352-BU

UPC: 078477851647

$ 10.67 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477851647, 5352-BU, LEV5352BU

Specifications

Color: Blue
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Color: Blue
Amps: 20
Type: Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R