Mandrel-plastic 5.0" (39255)

Item #: 0276433

Cat #: 39255

UPC: 783310392552

$ 787.61 EA
Company wide:
2 in stock
Gre 39255 5" Plastic Mandrel

Overview

Gre 39255 5" Plastic Mandrel

Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct

Also known as: 783310392552, 39255, GRE39255

Specifications

Size: 5 in
Size: 5 in