2" Rigid Steel 30° Elbow

Item #: 0276421

Cat #: 2R30

UPC: 786692001517

$ 92.78 EA
Company wide:
3 in stock
2 Inch Rigid Steel 30 Degree Elbow

Overview

2 Inch Rigid Steel 30 Degree Elbow
Also known as: 786692001517, 2R30

Specifications

Material: Steel
Diameter: 2 in
Angle: 30°
Material: Steel
Angle: 30°
Diameter: 2 in