Weatherproof Cover, 1-Gang, GFCI, Horizontal, Aluminum

Item #: 0276393

Cat #: 5101-0

UPC: 050169510100

$ 24.54 EA
Company wide:
817 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Decorator/GFCI Receptacle, Horizontal Mount, Die Cast, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169510100, 5101-0, RAC51010

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Horizontal mount

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Color: Gray
Mounting: Horizontal