Pole Mount Kit, 16", Stainless Steel

Item #: 0276264

Cat #: CPMK16

UPC: 783510794309

$ 443.16 EA
Company wide:
0 in stock
Pole Mount Kit, Fits Enclosure 16 Inch, Stainless Steel, Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware

Overview

Pole Mount Kit, Fits Enclosure 16 Inch, Stainless Steel, Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware

Use to mount Concept, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.

Also known as: 783510794309, CPMK16, HOFCPMK16

Features & Benefits

  • Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware

Specifications

Color: Gray
Finish: Powder Coated
Weight: 6.100 lb
Color: Gray
Weight: 6.100 lb
Finish: Powder Coated