Enclosure Air Conditioner, ProAir™ Series, 4000 BTU, NEMA 3R, Steel

Item #: 0276255

Cat #: CR290416G074

UPC: 783510223243

$ 10219.08 EA
Company wide:
0 in stock
Documents & Guides
Enclosure Air Conditioner, ProAir™ Series, 4000 BTU, NEMA 3R/4/12, 115 Volt AC, 12.7 Amp, Low Carbon Mild Steel Sheet Metal Cover for Rugged Factory Outdoor Environments.

Overview

Enclosure Air Conditioner, ProAir™ Series, 4000 BTU, NEMA 3R/4/12, 115 Volt AC, 12.7 Amp, Low Carbon Mild Steel Sheet Metal Cover for Rugged Factory Outdoor Environments.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510223243, CR290416G074, HOFCR290416G074

Specifications

Material: Sheet Steel
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Material: Sheet Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Color: Gray