Wireway Nipple, 6" x 6" x 3", Type 12, Steel, Gray

Item #: 0276247

Cat #: F66LN3

UPC: 783510199500

$ 248.75 EA
Company wide:
0 in stock
Nipple for Type 12 Lay-In Wireway, 6 Inch x 6 Inch x 3 Inch, Steel, Gray

Overview

Nipple for Type 12 Lay-In Wireway, 6 Inch x 6 Inch x 3 Inch, Steel, Gray

Lay-in Hinged Cover Nipples are used for adjusting wireway length.

Also known as: 783510199500, F66LN3, HOFF66LN3

Features & Benefits

  • Lay-in Hinged Cover Nipples are used for adjusting wireway length

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 3 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Color: Gray
Length: 3 in
Width: 6 in