Air Conditioner For Enclosure, Indoor, BTU: 2700, 460V, 1-Phase

Item #: 0276106

Cat #: CR290226G045

UPC: 783510223144

$ 11849.20 EA
Company wide:
0 in stock
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 2700, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat

Overview

Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 2700, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510223144, CR290226G045, HOFCR290226G045

Specifications

Weight: 130 lb
Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Height: 29.500 in
Weight: 130 lb
IP/NEMA Rating: NEMA 4X
Depth: 8.630 in
Height: 29.500 in
Width: 15.750 in
Material: Stainless Steel 304
Finish: Brushed #3