ProAir Harsh Environment Indoor CR29, 2700BTU 460V 1PH, Lt Gray, Steel

Item #: 0276102

Cat #: CR290246G400

UPC: 783510226626

$ 6736.65 EA
Company wide:
0 in stock
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor CR29, CR290246G400 item is rated 2700BTU 460V 1PH with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor CR29, CR290246G400 item is rated 2700BTU 460V 1PH with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510226626, CR290246G400, HOFCR290246G400

Specifications

Color: Light Gray
Weight: 130 lb
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Height: 29.500 in
Color: Light Gray
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Height: 29.500 in
Weight: 130 lb
Finish: Powder Coated
Depth: 8.630 in