AIR COND; CR29-0246-G401

Item #: 0276100

Cat #: CR290246G401

UPC: 783510226633

$ 11625.81 EA
Company wide:
0 in stock

Overview

AIR COND; CR29-0246-G401

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510226633, CR290246G401, HOFCR290246G401

Specifications

Height: 8.310 in
Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Wattage: 791
BTU: 2700
Height: 8.310 in
IP/NEMA Rating: NEMA 4X
Depth: 8.630 in
Wattage: 791
Width: 15.750 in
Material: Stainless Steel 304
Finish: Brushed #3
BTU: 2700