Air Conditioner For Enclosure, Indoor, BTU: 4000, 460V, 1-Phase
Item #: 0276096
Cat #: CR290446G400
UPC: 783510223540
$ 9079.20 EA
Company wide:
0
in stock
Documents & Guides
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 4000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Overview
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 4000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.
Also known as: 783510223540, CR290446G400, HOFCR290446G400
Specifications
| Color: | Light Gray |
| Width: | 15.750 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 8.630 in |
| Height: | 29.500 in |
| Weight: | 113 lb |
| Color: | Light Gray |
| Finish: | Powder Coated |
| Depth: | 8.630 in |
| Weight: | 113 lb |
| Width: | 15.750 in |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 29.500 in |