ProAir Harsh Environment Outdoor with Crsn 3R CR43, 6000BTU 115V, Brushed, SS304

Item #: 0276095

Cat #: CR430616G004

UPC: 783510192976

$ 14493.63 EA
Company wide:
0 in stock
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR43, CR430616G004 item is rated 6000BTU 115V with material of SS304 finish Brushed.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR43, CR430616G004 item is rated 6000BTU 115V with material of SS304 finish Brushed.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510192976, CR430616G004, HOFCR430616G004

Specifications

Width: 15.750 in
BTU: 6000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Wattage: 1758
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #3
Depth: 10.250 in
BTU: 6000
Material: Stainless Steel 304
Height: 43.310 in
Wattage: 1758