Type Fdpw Fusible Panelboard Switch

Item #: 0276085

Cat #: FDPW326R

UPC: 786679783917

$ 9447.15 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 240 Vac, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 600 Amp, Branch, 240 Vac, R Fuse Type
Also known as: 786679783917, FDPW326R, CUTFDPW326R

Specifications

Poles: 3
Length: 25 ft
Amps: 600
Interrupt Rating DC: 200
Horsepower: 200
Poles: 3
Amps: 600
Horsepower: 200
Length: 25 ft
Interrupt Rating DC: 200