Water-Cooled Indoor/Outdoor AC CR43WC, 8500BTU 115V, Lt Gray, Steel

Item #: 0276078

Cat #: CR430816GW010

UPC: 783510209445

$ 9469.22 EA
Company wide:
0 in stock
Water-Cooled Indoor/Outdoor ACs remove heat from enclosures with water cooling refrigerant. This Water-Cooled Indoor/Outdoor AC CR43WC, CR430816GW010 item is rated 8500BTU 115V with a material of Steel colored Lt Gray.

Overview

Water-Cooled Indoor/Outdoor ACs remove heat from enclosures with water cooling refrigerant. This Water-Cooled Indoor/Outdoor AC CR43WC, CR430816GW010 item is rated 8500BTU 115V with a material of Steel colored Lt Gray.

The Water-Cooled Indoor/Outdoor Air Conditioners remove heat from the system by means of the water cooling the refrigerant. No external air movers or condenser coils required which could get clogged. They have an attractive design with minimal use of visible fasteners including easy-mount flanges for simple installation.

Also known as: 783510209445, CR430816GW010, HOFCR430816GW010

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 2490
Height: 43.310 in
BTU: 8500
Depth: 10.250 in
Color: Light Gray
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Height: 43.310 in
Depth: 10.250 in
Material: Steel
Finish: Powder Coated
Wattage: 2490
BTU: 8500