ProAir Harsh Environment Outdoor with Crsn 3R CR43, 8000BTU 230V, Brushed, SS304

Item #: 0276075

Cat #: CR430826G037

UPC: 783510193140

$ 13488.99 EA
Company wide:
0 in stock
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR43, CR430826G037 item is rated 8000BTU 230V with material of SS304 finish Brushed.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR43, CR430826G037 item is rated 8000BTU 230V with material of SS304 finish Brushed.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510193140, CR430826G037, HOFCR430826G037

Specifications

Width: 15.750 in
BTU: 8000
IP/NEMA Rating: NEMA 3R
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 2344
Height: 43.310 in
Depth: 10.250 in
Width: 15.750 in
IP/NEMA Rating: NEMA 3R
Finish: Brushed #3
Height: 43.310 in
BTU: 8000
Material: Stainless Steel 304
Wattage: 2344
Depth: 10.250 in