T29 4000 115V 50/60 HZ 1 ph

Item #: 0276049

Cat #: T290416G159

UPC: 783510211387

Company wide:
0 in stock
Documents & Guides
HOF T290416G159 T29 4000 115V

Overview

HOF T290416G159 T29 4000 115V

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510211387, T290416G159, HOFT290416G159

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304