T43AC 230V 50/60H 10000BTU4XSS

Item #: 0276030

Cat #: T431026G104

UPC: 783510186937

Company wide:
0 in stock
Documents & Guides
HOF T431026G104 T43AC 230V 50

Overview

HOF T431026G104 T43AC 230V 50

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510186937, T431026G104, HOFT431026G104

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304