Spring Nut, Long Spring, Size: 1/2-13, Stainless Steel

Item #: 0276023
Cat #: PS RS 1/2 SS
UPC: 702316502116
$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 1/2", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 1/2", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Also known as: 702316502116, PS RS 1/2 SS, PSTPSRS12ST

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)