T-Series Large Capacity Outdoor with Heat T70, 59000BTU 230V, Lt Gray, Steel

Item #: 0276020

Cat #: T706026G150

UPC: 783510234133

$ 24288.87 EA
Company wide:
0 in stock
T-Series Large Capacity Acs cool high heat loads and designed to blend into surroundings. This T-Series Large Capacity Outdoor with Heat T70, T706026G150 item is rated 59000BTU 230V with a material of Steel colored Lt Gray.

Overview

T-Series Large Capacity Acs cool high heat loads and designed to blend into surroundings. This T-Series Large Capacity Outdoor with Heat T70, T706026G150 item is rated 59000BTU 230V with a material of Steel colored Lt Gray.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510234133, T706026G150, HOFT706026G150

Features & Benefits

  • Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
  • CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Outside Cover, CT33TOCSS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Specifications

Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Width: 35.860 in
Depth: 22.940 in
Height: 69.770 in
Weight: 468 lb
Color: Light Gray
IP/NEMA Rating: NEMA 4
Depth: 22.940 in
Weight: 468 lb
Finish: Powder Coated
Width: 35.860 in
Height: 69.770 in