HH13 Filter Fans Shroud, 18x15

Item #: 0276011

Cat #: HH13GS61001

UPC: 783510350215

$ 370.71 EA
Company wide:
0 in stock
HH13 Filter Fans Shroud, 18" x 15" x D: 4.76"

Overview

HH13 Filter Fans Shroud, 18" x 15" x D: 4.76"

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510350215, HH13GS61001, HOFHH13GS61001

Specifications

Height: 18 in
Material: Steel
Width: 15 in
Depth: 4.750 in
Height: 18 in
Width: 15 in
Material: Steel
Depth: 4.750 in