Pull Rope, Polypropylene, 3/8" x 1200', 2430 lbs

Item #: 0276009

Cat #: 38120

UPC: 781002613220

$ 320.07 EA
Company wide:
0 in stock
Documents & Guides
3/8 X 1200' Pull Rope - Polypropylene - Yellow

Overview

3/8 X 1200' Pull Rope - Polypropylene - Yellow

Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.

Also known as: 781002613220, 38120, DOT38120, Wire pulling rope

Specifications

Diameter: 3/8 in
Material: Polypropylene
Length: 1200 ft
Type: Pull Rope
Color: Yellow
Diameter: 3/8 in
Length: 1200 ft
Color: Yellow
Material: Polypropylene
Type: Pull Rope