CFM Side-Mount Filter Fan, Max 21

Item #: 0276007

Cat #: HF0426413

UPC: 783510342715

$ 254.79 EA
Company wide:
0 in stock
CFM Side-Mount Filter Fan, Max 21, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.07, Voltage: 230 VAC, Height: 4.42", Width: 4.44", Depth: 3.65", Black

Overview

CFM Side-Mount Filter Fan, Max 21, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.07, Voltage: 230 VAC, Height: 4.42", Width: 4.44", Depth: 3.65", Black

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342715, HF0426413, HOFHF0426413

Specifications

Material: Plastic
Finish: Smooth Matte
Color: Graphite Black
Height: 4.420 in
Width: 4.440 in
Depth: 3.650 in
Weight: 1.530 lb
Material: Plastic
Color: Graphite Black
Width: 4.440 in
Weight: 1.530 lb
Finish: Smooth Matte
Height: 4.420 in
Depth: 3.650 in