
Filter Fan, Side Mount, 24V, 12 CFM, Light Gray
Item #: 0276000
Cat #: HF0524514
UPC: 783510342326
$ 470.93 EA
Company wide:
1
in stock
Documents & Guides
Filter Fan, Side Mount, HF05 Series, 24 Volt, 12 CFM, Light Gray
Overview
Filter Fan, Side Mount, HF05 Series, 24 Volt, 12 CFM, Light Gray
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Also known as: 783510342326, HF0524514, HOFHF0524514
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Height: | 6.150 in |
| Finish: | Smooth Matte |
| Weight: | 1.800 lb |
| Width: | 6.160 in |
| Depth: | 3.980 in |
| Color: | Light Gray |
| Height: | 6.150 in |
| Weight: | 1.800 lb |
| Depth: | 3.980 in |
| Material: | Plastic |
| Finish: | Smooth Matte |
| Width: | 6.160 in |