IP54 5 IN FF 230V 9011

Item #: 0275999

Cat #: HF0526413

UPC: 783510342760

$ 346.56 EA
Company wide:
0 in stock
HF05 35 CFM (59 m3/hr.) Side-Mount Filter Fan

Overview

HF05 35 CFM (59 m3/hr.) Side-Mount Filter Fan
  • Click-fit design quickly installs into enclosure wall; no tools or screws required • Opens with the flick of a finger for easy filter replacement • Enclosure side wall mounting • Reverse airflow option on HF13 models available to push/pull air through higher static pressure • Standard rope gasket provides proper seal to the enclosure • Similar cut-out sizes as other filter fan manufacturers • Terminal block connections • Optional thermostat available to save energy and extend service life • Hinged grille remains attached after opening
Also known as: 783510342760, HF0526413, HOFHF0526413

Specifications

Material: Plastic
Height: 6.150 in
Weight: 2.400 lb
Finish: Smooth Matte
Color: Graphite Black
Width: 6.160 in
Depth: 3.980 in
Material: Plastic
Weight: 2.400 lb
Color: Graphite Black
Depth: 3.980 in
Height: 6.150 in
Finish: Smooth Matte
Width: 6.160 in