HF05 Side-Mount Filter Fan, 230V 12CFM, Lt Gray

Item #: 0275995

Cat #: HF0526514

UPC: 783510342340

$ 449.19 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0526514 item is rated 230V 12CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0526514 item is rated 230V 12CFM colored Lt Gray.
  • Click-fit design quickly installs into enclosure wall; no tools or screws required •Opens with the flick of a finger for easy filter replacement • Enclosure side wall mounting •Reverse airflow option on HF13 models available to push/pull air through higher static pressure • Standard rope gasket provides proper seal to the enclosure •Similar cut-out sizes as other filter fan manufacturers • Terminal block connections • Optional thermostat available to save energy and extend service life • Hinged grille remains attached after opening
Also known as: 783510342340, HF0526514, HOFHF0526514

Specifications

Color: Light Gray
Material: Plastic
Height: 6.150 in
Finish: Smooth Matte
Weight: 2.500 lb
Width: 6.160 in
Depth: 3.980 in
Color: Light Gray
Height: 6.150 in
Weight: 2.500 lb
Depth: 3.980 in
Material: Plastic
Finish: Smooth Matte
Width: 6.160 in