CFM Side-Mount Filter Fan, Max 33

Item #: 0275994

Cat #: HF0916513

UPC: 783510342814

$ 521.64 EA
Company wide:
0 in stock
CFM Side-Mount Filter Fan, Max 33, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.16/0.14, Voltage: 115 VAC, Height: 8.19", Width: 8.21" Depth: 4.15", Black

Overview

CFM Side-Mount Filter Fan, Max 33, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.16/0.14, Voltage: 115 VAC, Height: 8.19", Width: 8.21" Depth: 4.15", Black

CFM Max: 33, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.16/0.14, Voltage: 115 VAC, Height: 8.19", Width: 8.21" Depth: 4.15", Black

Also known as: 783510342814, HF0916513, HOFHF0916513

Specifications

Material: Plastic
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Weight: 0.800 lb
Color: Graphite Black
Material: Plastic
Height: 8.190 in
Depth: 4.150 in
Color: Graphite Black
Finish: Smooth Matte
Width: 8.210 in
Weight: 0.800 lb