Toggle Bolts, Slotted, Mushroom Head, 3/8 x 4", Steel

Item #: 0275990

Cat #: TB384

UPC: 781002168201

Company wide:
0 in stock
Documents & Guides
Toggle Bolts, Slotted, Mushroom Head, 3/8 x 4 Inch, Steel

Overview

Toggle Bolts, Slotted, Mushroom Head, 3/8 x 4 Inch, Steel

Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Also known as: 781002168201, TB384, 384MTB

Specifications

Diameter: 3/8 in
Drive: Slotted
Length: 4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/8 in
Length: 4 in
Finish: Zinc Plated
Drive: Slotted
Material: Steel
Screw Head: Mushroom